NSI 840-6 Cable Tie Blue 8" 40lb 10

Item #: 0251607

Cat #: 840-6

UPC: 662381353290

Company wide:
0 in stock
Documents & Guides
NSI 840-6 8.5" BLUE CABLE TIE

Overview

NSI 840-6 8.5" BLUE CABLE TIE
Also known as: 662381353290, 840-6, NSI8406

Specifications

Color: Blue
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Color: Blue
Material: Nylon
Weight Capacity: 40 lbs
Length: 8.500 in