NSI 840-5 Cable Tie Green 8" 40lb 1

Item #: 0251606

Cat #: 840-5

UPC: 662381353306

Company wide:
0 in stock
Documents & Guides
NSI 840-5 8.5" GREEN CABLE TI

Overview

NSI 840-5 8.5" GREEN CABLE TI
Also known as: 662381353306, 840-5, NSI8405

Specifications

Color: Green
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Color: Green
Material: Nylon
Weight Capacity: 40 lbs
Length: 8.500 in