NSI 840-4 Cable Tie Yellow 8" 40lb

Item #: 0251605

Cat #: 840-4

UPC: 662381353313

Company wide:
0 in stock
Documents & Guides
NSI 840-4 8.5" YELLOW CABLE T

Overview

NSI 840-4 8.5" YELLOW CABLE T
Also known as: 662381353313, 840-4, NSI8404

Specifications

Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Color: Yellow
Weight Capacity: 40 lbs
Length: 8.500 in
Material: Nylon
Color: Yellow