NSI 840-3 Cable Tie Orange 8" 40lb

Item #: 0251604

Cat #: 840-3

UPC: 662381353320

Company wide:
0 in stock
Documents & Guides
NSI 840-3 8.5" ORANGE CABLE T

Overview

NSI 840-3 8.5" ORANGE CABLE T
Also known as: 662381353320, 840-3, NSI8403

Specifications

Color: Orange
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.500 in
Color: Orange
Material: Nylon
Weight Capacity: 40 lbs
Length: 8.500 in