Cable Tie Black 8" 40lb 100

Item #: 0251594

Cat #: 8400

UPC: 662381050243

Company wide:
0 in stock
Documents & Guides
Cable Tie Black 8" 40lb 100, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.

Overview

Cable Tie Black 8" 40lb 100, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.
Also known as: 662381050243, 8400, NSI8400

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Length: 8 in
Material: Nylon
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Black
Length: 8 in