NSI 818X Cable Tie Natural 8" 18lb

Item #: 0251592

Cat #: 818X

UPC: 662381051219

Call for price
Company wide:
0 in stock
Documents & Guides
NSI 818X 8" NATURAL CABLE TIE

Overview

NSI 818X 8" NATURAL CABLE TIE
Also known as: 662381051219, 818X, NSI818X

Specifications

No Specifications Available