NSI 8180X Cable Tie Black 8" 18lb 1

Item #: 0251589

Cat #: 8180X

UPC: 662381051240

Company wide:
0 in stock
Documents & Guides
NSI 8180X 8" BLACK CABLE TIE

Overview

NSI 8180X 8" BLACK CABLE TIE
Also known as: 662381051240, 8180X, NSI8180X

Specifications

Color: Black
Weight Capacity: 18 lbs
Length: 8 in
Material: Nylon
Color: Black
Length: 8 in
Weight Capacity: 18 lbs
Material: Nylon