Cable Tie Black 8" 120lb 100

Item #: 0251584

Cat #: 81200

UPC: 662381050922

Company wide:
0 in stock
Documents & Guides
NSI 81200 8" BLACK CABLE TIE

Overview

NSI 81200 8" BLACK CABLE TIE
Also known as: 662381050922, 81200, NSI81200

Specifications

Color: Black
Length: 8 in
Material: Nylon
Color: Black
Material: Nylon
Length: 8 in