NSI 8120 Cable Tie Natural 8" 120lb

Item #: 0251583

Cat #: 8120

UPC: 662381050724

Company wide:
0 in stock
Documents & Guides
NSI 8120 8" NATURAL CABLE TIE

Overview

NSI 8120 8" NATURAL CABLE TIE
Also known as: 662381050724, 8120, NSI8120

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 8 in