NSI 750X Cable Tie Natural 7.5" 50l

Item #: 0251582

Cat #: 750X

UPC: 662381050618

Company wide:
0 in stock
Documents & Guides
NSI 750X 7.5" NATURAL CABLE T

Overview

NSI 750X 7.5" NATURAL CABLE T
Also known as: 662381050618, 750X, NSI750X

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in