NSI 750-SB Cable Tie Natural Stl Ba

Item #: 0251581

Cat #: 750-SB

UPC: 662381051486

Company wide:
0 in stock
Documents & Guides
NSI 750-SB 7" 50LB CABLE TIE

Overview

NSI 750-SB 7" 50LB CABLE TIE
Also known as: 662381051486, 750-SB, NSI750SB

Specifications

Length: 7 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 7 in
Weight Capacity: 50 lbs
Color: Natural
Material: Nylon