NSI 750MH Cable Tie Natural Mtg Hd

Item #: 0251579

Cat #: 750MH

UPC: 662381353412

Company wide:
0 in stock
Documents & Guides
NSI 750MH 7.5" MTG. NAT. CABL

Overview

NSI 750MH 7.5" MTG. NAT. CABL
Also known as: 662381353412, 750MH, NSI750MH

Specifications

Color: Natural
Material: Nylon
Length: 7.500 in
Color: Natural
Length: 7.500 in
Material: Nylon