NSI 750-ID Cable Tie Natural ID 7.5

Item #: 0251578

Cat #: 750-ID

UPC: 662381091512

Company wide:
0 in stock
Documents & Guides
NSI 750-ID 7.8" IDENTIFICATIO

Overview

NSI 750-ID 7.8" IDENTIFICATIO
Also known as: 662381091512, 750-ID, NSI750ID

Specifications

Color: Natural
Material: Nylon
Length: 7.800 in
Color: Natural
Length: 7.800 in
Material: Nylon