NSI 750-8 Cable Tie Grey 7.5' 50lb

Item #: 0251577

Cat #: 750-8

UPC: 662381091130

Call for price
Company wide:
0 in stock
Documents & Guides
NSI 750-8 7.5" GREY CABLE TIE

Overview

NSI 750-8 7.5" GREY CABLE TIE
Also known as: 662381091130, 750-8, NSI7508

Specifications

Color: Gray
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Gray
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in

Customer Reviews

No reviews for this product
(0)