NSI 750-5 Cable Tie Green 7.5" 50lb

Item #: 0251572

Cat #: 750-5

UPC: 662381353481

Company wide:
0 in stock
Documents & Guides
NSI 750-5 7.5" GREEN CABLE TI

Overview

NSI 750-5 7.5" GREEN CABLE TI
Also known as: 662381353481, 750-5, NSI7505

Specifications

Color: Green
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Green
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in