NSI 750-3 Cable Tie Orange 7.5" 50l

Item #: 0251570
Cat #: 750-3
UPC: 662381091086
$ 0.40 EA
Company wide:
0 in stock
Documents & Guides
NSI 750-3 7.5" ORANGE CABLE T

Overview

NSI 750-3 7.5" ORANGE CABLE T
Also known as: 662381091086, 750-3, NSI7503

Specifications

Color: Orange
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Orange
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in

Customer Reviews

No reviews for this product
(0)