NSI 750-20 Cable Tie FL Blue 7.5" 5

Item #: 0251568

Cat #: 750-20

UPC: 662381091345

Company wide:
0 in stock
Documents & Guides
NSI 750-20 7.5" FLUORSCENT BL

Overview

NSI 750-20 7.5" FLUORSCENT BL
Also known as: 662381091345, 750-20, NSI75020

Specifications

Color: Blue
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Blue
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in