NSI 750-2 Cable Tie Red 7.5" 50lb 1

Item #: 0251566
Cat #: 750-2
UPC: 662381091079
$ 0.40 EA
Company wide:
0 in stock
Documents & Guides
NSI 750-2 7.5" RED CABLE TIE

Overview

NSI 750-2 7.5" RED CABLE TIE
Also known as: 662381091079, 750-2, NSI7502

Specifications

Color: Red
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.500 in
Color: Red
Material: Nylon
Weight Capacity: 50 lbs
Length: 7.500 in

Customer Reviews

No reviews for this product
(0)