NSI 750-18 Cable Tie FL Green 7.5"

Item #: 0251565

Cat #: 750-18

UPC: 662381091338

Company wide:
0 in stock
Documents & Guides
NSI 750-18 7.5" FLUORSCENT GR

Overview

NSI 750-18 7.5" FLUORSCENT GR
Also known as: 662381091338, 750-18, NSI75018

Specifications

Color: Green
Material: Nylon
Length: 7.500 in
Color: Green
Length: 7.500 in
Material: Nylon