NSI 750-16 Cable Tie FL Orange 7.5"

Item #: 0251564

Cat #: 750-16

UPC: 662381353542

Company wide:
0 in stock
Documents & Guides
NSI 750-16 7.5" FLUORSCENT OR

Overview

NSI 750-16 7.5" FLUORSCENT OR
Also known as: 662381353542, 750-16, NSI75016

Specifications

Color: Orange
Material: Nylon
Length: 7.500 in
Color: Orange
Length: 7.500 in
Material: Nylon