NSI 7500-SB Cable Tie Black Stl Bar

Item #: 0251561

Cat #: 7500-SB

UPC: 662381051578

$ 0.49 EA
Company wide:
0 in stock
Documents & Guides
NSI 7500-SB 7" 50LB CABLE TIE

Overview

NSI 7500-SB 7" 50LB CABLE TIE
Also known as: 662381051578, 7500-SB, NSI7500SB

Specifications

Length: 7 in
Color: Black
Material: Nylon
Length: 7 in
Material: Nylon
Color: Black