NSI 7500MH Cable Tie Black Mtg Hd 7

Item #: 0251560
Cat #: 7500MH
UPC: 662381050564
$ 0.47 EA
Company wide:
0 in stock
Documents & Guides
NSI 7500MH 7.5" MTG. BLACK CA

Overview

NSI 7500MH 7.5" MTG. BLACK CA
Also known as: 662381050564, 7500MH, NSI7500MH

Specifications

Color: Black
Material: Nylon
Length: 7.500 in
Color: Black
Length: 7.500 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)