Cable Tie Black 7.5" 50lb 100

Item #: 0251559

Cat #: 7500

UPC: 662381050229

Company wide:
0 in stock
Documents & Guides
7.5" Black UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use. 50lb Strength- 100 Count

Overview

7.5" Black UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use. 50lb Strength- 100 Count
Also known as: 662381050229, 7500, NSI7500

Specifications

Color: Black
Material: Nylon
Length: 7.500 in
Color: Black
Length: 7.500 in
Material: Nylon