General Purpose Cable Tie, Natural, 7", 50lb

Item #: 0251558

Cat #: 750

UPC: 662381050021

Company wide:
0 in stock
General Purpose Cable Tie, Natural, 7 Inch, 50 Pound, 100 Pack

Overview

General Purpose Cable Tie, Natural, 7 Inch, 50 Pound, 100 Pack

PowerGRP cable ties are guaranteed rugged and powerful, with professional-grade strength and a self-locking design. The traditional serrated locking mechanism provides a secure grip and the bent tip allows for easy insertion.

Also known as: 662381050021, 750, NSI750

Specifications

Length: 7 in
Color: Natural
Material: Nylon
Standards: California Proposition 65
Length: 7 in
Material: Nylon
Color: Natural
Standards: California Proposition 65