NSI 650X Cable Tie Natural 6" 50lb

Item #: 0251555

Cat #: 650X

UPC: 662381051318

Company wide:
0 in stock
Documents & Guides
NSI 650X 6.25" NATURAL CABLE

Overview

NSI 650X 6.25" NATURAL CABLE
Also known as: 662381051318, 650X, NSI650X

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 6.250 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 6.250 in