Tvss 4 In 1 Ig20ahos Iv

Item #: 0251554
Cat #: 8490-IGI
UPC: 078477843680
$ 91.56 EA
Company wide:
0 in stock
20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Surge W/ Indicator Light, Side Wired, Steel Strap - Ivory

Overview

20 Amp, 125 Volt, NEMA 5-20r, 2p, 3w, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Isolated Ground, Surge W/ Indicator Light, Side Wired, Steel Strap - Ivory
20 Amp, 125 Volt, 4-In-1 Receptacle, Straight Blade, Industrial Series Extra Heavy Duty Hospital Grade, Isolated Ground, Surge with Indicator Light, Ivory
Also known as: 078477843680, 8490-IGI, LEV8490IGI

Specifications

Type: Isolated Ground
Material: Polycarbonate, Nylon
Color: Ivory
Type: Isolated Ground
Color: Ivory
Material: Polycarbonate, Nylon

Customer Reviews

No reviews for this product
(0)