NSI 601750 Cable Tie Black 60" 175l

Item #: 0251549

Cat #: 601750

UPC: 662381041951

Company wide:
0 in stock
Documents & Guides
NSI 601750 60 INCH 175LB CABL

Overview

NSI 601750 60 INCH 175LB CABL
Also known as: 662381041951, 601750, NSI601750

Specifications

Length: 60 in
Color: Black
Material: Nylon
Length: 60 in
Material: Nylon
Color: Black