NSI 540X Cable Tie Natural 5" 40lb

Item #: 0251545

Cat #: 540X

UPC: 662381041937

Company wide:
0 in stock
Documents & Guides
NSI 540X 5.5" CABLE TIE NATUR

Overview

NSI 540X 5.5" CABLE TIE NATUR
Also known as: 662381041937, 540X, NSI540X

Specifications

Color: Natural
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Natural
Material: Nylon
Weight Capacity: 40 lbs
Length: 5.500 in