NSI 540-SB Cable Tie Natural Stl Ba

Item #: 0251544

Cat #: 540-SB

UPC: 662381051455

Company wide:
0 in stock
Documents & Guides
NSI 540-SB 5" 40LB CABLE TIE

Overview

NSI 540-SB 5" 40LB CABLE TIE
Also known as: 662381051455, 540-SB, NSI540SB

Specifications

Color: Natural
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Natural
Material: Nylon
Weight Capacity: 40 lbs
Length: 5.500 in