Surge Protection Device, Replacement Module, 120VAC, Type 2

Item #: 0251543

Cat #: 8120-GN

UPC: 078477824702

Company wide:
0 in stock
Documents & Guides
Surge Suppresion Replacement Module, 120V AC, Compatible With: 52120-M1, 52120-M2, 52120-CM2, 52120-M2H, 52120-M3, 52120-CM3, 52120-7M3, 52120-7MS, 52120-7C3, 52120-7CS, 52412-DS3, 57120-M3, 57120-CM3 Panels.

Overview

Surge Suppresion Replacement Module, 120V AC, Compatible With: 52120-M1, 52120-M2, 52120-CM2, 52120-M2H, 52120-M3, 52120-CM3, 52120-7M3, 52120-7MS, 52120-7C3, 52120-7CS, 52412-DS3, 57120-M3, 57120-CM3 Panels.

Transient Voltage Surge Suppression Neutral To Ground Rated 120 Vic 50/60 Hz Max

Also known as: 078477824702, 8120-GN, LEV8120GN

Specifications

Volts AC: 120
Type: Replacement Part
Volts AC: 120
Type: Replacement Part