NSI 5400X Cable Tie Black 5" 40lb 1

Item #: 0251542

Cat #: 5400X

UPC: 662381041876

Company wide:
0 in stock
Documents & Guides
NSI 5400X 5.5" BLACK CABLE TI

Overview

NSI 5400X 5.5" BLACK CABLE TI
Also known as: 662381041876, 5400X, NSI5400X

Specifications

Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Black
Material: Nylon
Weight Capacity: 40 lbs
Length: 5.500 in