NSI 5400-SB Cable Tie Black Stl Bar

Item #: 0251541

Cat #: 5400-SB

UPC: 662381051547

$ 0.19 EA
Company wide:
0 in stock
Documents & Guides
NSI 5400-SB 5" 40LB CABLE TIE

Overview

NSI 5400-SB 5" 40LB CABLE TIE
Also known as: 662381051547, 5400-SB, NSI5400SB

Specifications

Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Black
Material: Nylon
Weight Capacity: 40 lbs
Length: 5.500 in