Cable Tie Natural 5" 40lb 100

Item #: 0251538

Cat #: 540

UPC: 662381041920

Company wide:
0 in stock
Documents & Guides
NSI 540 5.5" CABLE TIE NATURA

Overview

NSI 540 5.5" CABLE TIE NATURA
Also known as: 662381041920, 540, NSI540

Specifications

Color: Natural
Material: Nylon
Length: 5.500 in
Color: Natural
Length: 5.500 in
Material: Nylon