NSI 530MH Cable Tie Natural Mtg Hd

Item #: 0251537

Cat #: 530MH

UPC: 662381050502

Company wide:
0 in stock
Documents & Guides
NSI 530MH 6" MTG. NAT. CABLE

Overview

NSI 530MH 6" MTG. NAT. CABLE
Also known as: 662381050502, 530MH, NSI530MH

Specifications

Color: Natural
Length: 6 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 6 in