NSI 530-8 Cable Tie Grey 5" 30lb 10

Item #: 0251536

Cat #: 530-8

UPC: 662381091062

Company wide:
0 in stock
Documents & Guides
NSI 530-8 5.6" GREY CABLE TIE

Overview

NSI 530-8 5.6" GREY CABLE TIE
Also known as: 662381091062, 530-8, NSI5308

Specifications

Color: Gray
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Gray
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.600 in