NSI 530-6 Cable Tie Blue 5" 30lb 10

Item #: 0251535

Cat #: 530-6

UPC: 662381091055

Company wide:
0 in stock
Documents & Guides
NSI 530-6 5.6" BLUE CABLE TIE

Overview

NSI 530-6 5.6" BLUE CABLE TIE
Also known as: 662381091055, 530-6, NSI5306

Specifications

Color: Blue
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Blue
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.600 in