NSI 530-5 Cable Tie Green 5" 30lb 1

Item #: 0251534

Cat #: 530-5

UPC: 662381091048

Company wide:
0 in stock
Documents & Guides
NSI 530-5 5.6" GREEN CABLE TI

Overview

NSI 530-5 5.6" GREEN CABLE TI
Also known as: 662381091048, 530-5, NSI5305

Specifications

Color: Green
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Green
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.600 in