NSI 530-4 Cable Tie Yellow 5" 30lb

Item #: 0251533

Cat #: 530-4

UPC: 662381091031

Company wide:
0 in stock
Documents & Guides
NSI 530-4 5.6" YELLOW CABLE T

Overview

NSI 530-4 5.6" YELLOW CABLE T
Also known as: 662381091031, 530-4, NSI5304

Specifications

Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Yellow
Weight Capacity: 30 lbs
Length: 5.600 in
Material: Nylon
Color: Yellow