NSI 530-3 Cable Tie Orange 5" 30lb

Item #: 0251532

Cat #: 530-3

UPC: 662381091024

Company wide:
0 in stock
Documents & Guides
NSI 530-3 5.6" ORANGE CABLE T

Overview

NSI 530-3 5.6" ORANGE CABLE T
Also known as: 662381091024, 530-3, NSI5303

Specifications

Color: Orange
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Orange
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.600 in