NSI 530-2 Cable Tie Red 5" 30lb 100

Item #: 0251527

Cat #: 530-2

UPC: 662381091017

Company wide:
0 in stock
Documents & Guides
NSI 530-2 5.6" RED CABLE TIE

Overview

NSI 530-2 5.6" RED CABLE TIE
Also known as: 662381091017, 530-2, NSI5302

Specifications

Color: Red
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Red
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.600 in