NSI 530-1 Cable Tie Brown 5" 30lb 1

Item #: 0251526

Cat #: 530-1

UPC: 662381091000

Company wide:
0 in stock
Documents & Guides
NSI 530-1 5.6" BROWN CABLE TI

Overview

NSI 530-1 5.6" BROWN CABLE TI
Also known as: 662381091000, 530-1, NSI5301

Specifications

Color: Brown
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.600 in
Color: Brown
Material: Nylon
Weight Capacity: 30 lbs
Length: 5.600 in