NSI 5300MH Cable Tie Black Mtg Hd 3

Item #: 0251524

Cat #: 5300MH

UPC: 662381353603

Company wide:
0 in stock
Documents & Guides
NSI 5300MH 6" MTG. BLACK CABL

Overview

NSI 5300MH 6" MTG. BLACK CABL
Also known as: 662381353603, 5300MH, NSI5300MH

Specifications

Length: 6 in
Color: Black
Material: Nylon
Length: 6 in
Material: Nylon
Color: Black