NSI 5180X Cable Tie Black 5" 18lb 1

Item #: 0251522

Cat #: 5180X

UPC: 662381051356

Company wide:
0 in stock
Documents & Guides
NSI 5180X 5.5" BLACK CABLE TI

Overview

NSI 5180X 5.5" BLACK CABLE TI
Also known as: 662381051356, 5180X, NSI5180X

Specifications

Color: Black
Material: Nylon
Length: 5.500 in
Color: Black
Length: 5.500 in
Material: Nylon