NSI 518 Cable Tie Natural 5" 18lb 1

Item #: 0251519

Cat #: 518

UPC: 662381051271

Company wide:
0 in stock
Documents & Guides
NSI 518 5.5" CABLE TIE NATURA

Overview

NSI 518 5.5" CABLE TIE NATURA
Also known as: 662381051271, 518, NSI518

Specifications

Color: Natural
Material: Nylon
Length: 5.500 in
Color: Natural
Length: 5.500 in
Material: Nylon