15A Commercial Grade Surge Protected Decora Receptacle, 5-15R, White

Item #: 0251511

Cat #: 5280-IGW

UPC: 078477008898

$ 64.19 EA
Company wide:
0 in stock
Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - White

Overview

Decora Plus Surge Protective Isolated Ground Duplex Receptacle Outlet, Commercial Specification Grade, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire - White

Leviton’s Surge Protection Devices can be used individually or as part of a coordinated application strategy, to protect sensitive electronic equipment, in industrial, commercial and residential locations, from the stress and degradation inflicted by voltage transients. Leviton Surge Protection Devices are compliant with UL 1449 Standards. Leviton’s outstanding Surge Protection Devices divert damaging voltage transients, or surges, away from electronic equipment. Transients are diverted away from sensitive micro circuitry, providing protection against catastrophic failure, costly downtime and data disruptions.

Also known as: 078477008898, 5280-IGW, LEV5280IGW

Specifications

Volts AC: 120
Amps: 15
Color: White
Type: Self-Grounding
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
NEMA Configuration: 5-15R
Amps: 15
Type: Self-Grounding