Louvre Wallplate, 1-Gang, Horizontal, Steel, Painted Ivory

Item #: 0251503

Cat #: 86079

UPC: 078477813751

Company wide:
0 in stock
Documents & Guides
1-Gang, Horizontal Mount, Louvre Wallplate, Standard Size, Painted Metal, Box Mount - Ivory.

Overview

1-Gang, Horizontal Mount, Louvre Wallplate, Standard Size, Painted Metal, Box Mount - Ivory.

1-Gang Louvre Horizontal Box Mounting Device Louvre Wallplate, Painted Metal, Box Mount, Ivory

Also known as: 078477813751, 86079, LEV86079

Specifications

Type: Louvre Plate, Horizontal
Size: Standard
Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Type: Louvre Plate, Horizontal
Mounting: Box
Gangs: 1
Size: Standard
Material: Plastic
Color: Ivory