NSI 48175 Cable Tie Natural 48" 175

Item #: 0251497

Cat #: 48175

UPC: 662381050137

Company wide:
0 in stock
Documents & Guides
NSI 48175 48 NATURAL CABLE TI

Overview

NSI 48175 48 NATURAL CABLE TI
Also known as: 662381050137, 48175, NSI48175

Specifications

Color: Natural
Length: 48 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 48 in