Mly Hbb504 500w @ 240v (375w @ 208v

Item #: 0251496

Cat #: HBB504

UPC: 685360035789

$ 355.47 EA
Company wide:
0 in stock
Documents & Guides
500w @ 240v (375w @ 208v), Electric/hydronic Baseboard Heater

Overview

500w @ 240v (375w @ 208v), Electric/hydronic Baseboard Heater
Also known as: 685360035789, HBB504, QMKHBB504

Specifications

Wattage: 375, 500
Length: 28 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 375, 500
Color: White
Mounting: Wall
Length: 28 in
Volts AC: 240, 208