Electric Hydronic Baseboard Heater, 1000/750W, 240/208V

Item #: 0251492

Cat #: HBB1004

UPC: 685360035635

$ 471.64 EA
Company wide:
0 in stock
Documents & Guides
Electric Hydronic Baseboard Heater, 1000 Watt @ 240 Volt, 750 Watt @ 208 Volt, 46 inch

Overview

Electric Hydronic Baseboard Heater, 1000 Watt @ 240 Volt, 750 Watt @ 208 Volt, 46 inch
Also known as: 685360035635, HBB1004, QMKHBB1004

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Length: 46 in
Mounting: Wall
Wattage: 750, 1000
Volts AC: 240, 208
Mounting: Wall
Color: White
Length: 46 in