NSI 4500 Cable Tie Black 4" 50lb 10

Item #: 0251489

Cat #: 4500

UPC: 662381050854

Company wide:
0 in stock
Documents & Guides
NSI 4500 4.75" CABLE TIE BLAC

Overview

NSI 4500 4.75" CABLE TIE BLAC
Also known as: 662381050854, 4500, NSI4500

Specifications

Color: Black
Material: Nylon
Length: 4.750 in
Color: Black
Length: 4.750 in
Material: Nylon